Beli gear box mesin cuci di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Hand Winch (Crosscut Only) (Katrol Manual)
    Mulai

    Rp999.900

    monotaro Hand Winch (Crosscut Only) (Katrol Manual)
    Deskripsi:
    Produk ini juga sering disebut dengan Katrol Manual
    atribut:
    • Material: Main unit / hot rolled mild steel plate (JIS G 3131), handle part / rubber
    • Brake: Ohto
    • Dimensions a (mm): 133
    • Dimension F (mm): 240
    • Dimension D (mm): 51.5
    • Dimensions e (mm): 260
    • Dimensions b (mm): 158
    • Dimensions c (mm): 88
    • Rated Lifting Load (kg): 500
    • Wire Rope Capacity(mm x m): phi5x20
    • Ratio: 4.1: 1 (gear)
    • Dimension G (mm): 11.5
    • Package Weight (g): 3632
  2. Wipro Hand Winch with Wire Rope
    Mulai

    Rp829.900

    Wipro Hand Winch with Wire Rope
    atribut:
    • Hub. Dia (mm): 38
  3. MAXPUL Rotation Type Winch (Automatic Mechanical Brake Type)
    Mulai

    Rp7.199.900

    MAXPUL Rotation Type Winch (Automatic Mechanical Brake Type)
    Deskripsi:
    -Since it is high machine efficiency and the load on the hand during operation is light, it is easy to work.-For heavy weight object hoisting and traction work.
  4. Tiger Lifting Hand Winch
    Mulai

    Rp1.399.900

    Tiger Lifting Hand Winch
    Deskripsi:
    The Tiger Brake Winch is a high quality multi-purpose winch used for a wide variety of lifting and hoisting applications. The automatic brake ensures the load remains suspended when the crank is released and avoids unchecked descent of the load; there is no freewheeling making the hand winch extremely safe to operate. All the mechanical components are enclosed for protection against dust, dirt and rain contamination. The BHW is compact and lightweight yet rugged and durable.These units meet and exceed all the requirements within BS EN 13157: 2004+A1:2009.For BHW winches with a dual handled pinion shaft, the BHW-0800 (800lb) and BHW-1200 (1200lb) models are supplied with two handles, as the fittings for each side are not the same.
  5. KRISBOW Katrol Elektrik Double Hook
    Mulai

    Rp1.699.900

    KRISBOW Katrol Elektrik Double Hook
    atribut:
    • Lift (m): 9-18
    • Item: Hoist
    • Material: Steel
    • Hook opening: Double
    • Type: Hoist Reel
    • Voltage Phase: 1
  6. MAXPUL Rotation Type Mini Winch
    Mulai

    Rp2.699.900

    MAXPUL Rotation Type Mini Winch
    Deskripsi:
    -Even though it is lightweight and compact body, it demonstrates a large power (wire rope pulling force).-For setting of tennis/volleyball net, and salvaging boat/yacht.
    atribut:
    • Reduction Ratio: 1/4.1
  7. Sellery Hand Winch
    Mulai

    Rp439.900

  8. MAXPUL Ratchet Type Winch (Automatic Mechanical Brake Type)
    Mulai

    Rp9.699.900

    MAXPUL Ratchet Type Winch (Automatic Mechanical Brake Type)
    Deskripsi:
    -Since winding and rewinding can be done with reciprocating movement of the handle in left and right directions, it can be operated even on a wall or floor surface.-For raising and lowering or traction of heavy weight objects.
  9. ESCO Hand Winch with Automatic Brake
    Mulai

    Rp1.799.900

    ESCO Hand Winch with Automatic Brake
    Deskripsi:
    Horizontal pulling (horizontal direction), for lifting
    atribut:
    • Gear Ratio: 4.1 : 1
    • Dimensions (WxL) (mmxm): 6.35x15
  10. ULTRA Hoist Chain Block Type HSZ-B
    Mulai

    Rp959.900

    ULTRA Hoist Chain Block Type HSZ-B
    Deskripsi:
    Model HSZ- B is a robust hand chain block designed for heavy and increased loads, bearing safety, ergonomics and low operating effort.
  11. Kiramas Drum Plastik (Tong Air)
    Mulai

    Rp129.900

    Kiramas Drum Plastik (Tong Air)
    Deskripsi:
    The bucket in the capacity is very suitable for you to use to collect the water, complete with a lid to keep the water from mosquito larvae.
    atribut:
    • Color: Blue
    • Material: HDPE
  12. DAYTON Manual Lever Hoist
    Mulai

    Rp2.799.900

    DAYTON Manual Lever Hoist
    Deskripsi:
    Lever chain hoists are hand-operated and raise, lower, or pull loads.
    atribut:
    • UNSPSC: 24101602
    • Chain Material: Alloy Steel
    • For Outdoor Use: Yes
    • Includes Brake: Brake Included
    • Includes Clutch: Clutch Included
    • Lifting Hook Material: Alloy Steel
    • Lifting Hook Type: Hook with Safety Latch
    • Mount Type: Hook Mounted - No Trolley
    • Number of Load Chains: 1
    • Number of Reeves: 1
  13. TOLSEN Hand Winch
    Mulai

    Rp309.900

    TOLSEN Hand Winch
    atribut:
    • Cable Length (m): 10
Daftar Harga gear box mesin cuci Terbaru March 2026
monotaro Hand Winch (Crosscut Only) (Katrol Manual)Rp999.900
Wipro Hand Winch Single Gear with Wire Rope (Katrol / Takel)Rp309.900
POWERTEC Hand Winch Body OnlyRp249.900
Wipro Hand Winch with Wire RopeRp829.900
MAXPUL Rotation Type Winch (Automatic Mechanical Brake Type)Rp7.199.900
Tiger Lifting Hand WinchRp1.399.900
KRISBOW Katrol Elektrik Double HookRp1.699.900
MAXPUL Rotation Type Mini WinchRp2.699.900
Sellery Hand WinchRp439.900
Come Up Electric Winch (Alat Angkat)Rp15.999.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait